Shop All Microwaves
Nexel
Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Dial Control, Stainless Steel
Mfr # 242942
Zoro # G908619912
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appliance Color Silver
- Outside Width 20-1/4
- Outside Height 12/1/2004
- Outside Depth 17
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 242942
- Zoro # G908619912
- UPC # 707022326872
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 20-1/4 |
Outside Height | 12/1/2004 |
Outside Depth | 17 |
Details
Appliance Color | Silver |
Voltage | 120 |
Includes | Menu Guide |
Description
Powerful microwave with small footprint. Commercial 1000 watt microwave is ideal for quick, efficient heating of soups, sandwiches, prepackaged meals, beverages. Use in kitchens, break rooms, convenience stores and more. Easily accommodate a 12 platter. Simple dial control for easy control of cook time. Heavy duty stainless steel interior and exterior to withstand fast-paced environments with multiple users. 6 minute dial timer, and sturdy grab & go door handle. Automatic cool down fan runs for 60 seconds after each use so that unit does not overheat. ETL Sanitation Certified. 115 volts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Knob 2 D, Pointer (8704600)
- CLEVELAND Hinge Spring, Light (KE50121-2)
- LANCER Chute-Lever Assembly, Small Dia, Ibd (82-3230)
- SNAPWARE Total Solution 4 cups Clear Food Storage Container (1109306)
- NEXEL Countertop Microwave Oven, 1.1 Cu. Ft., 1000 Watts, Touch Control, Black (EM031MNN)
- NEXEL Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touch Control, Stainless Steel (242945)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- PANASONIC NE-1054 - Microwave Oven, 0.8 Cu. Ft., 1000 Watt, Keypad, Commercial (NE-1054F)
- SHARP Stainless Steel Commercial Professional Microwave Oven 0.75 cu ft (RCD1200M)
- FORNO Microwave Drawer 24inch 1.2CU.FT (FMWDR3000-24)
- COMMERCIAL CHEF Counter Top Microwave, 0.7 Cubic Feet (CHM770W)
- Nexel Microwaves