Nexel

Cleaning Chemical Storage Stand


product price: $235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 30 in
  • Height 34 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30 in
Height 34 in

Description

Ideal for storing cleaning chemical concentrates in 5 gallon or smaller containers during operation of Global Industrial™ Compact Chemical Dispensers. Shelves can also be used for additional chemicals, spray bottles, buckets, cleaning wipes and other cleaning supplies. The easy-to-assemble Cleaning Chemical Storage Stand features 3 adjustable height chrome wire shelves that can support up to 300lbs per shelf. The wire construction promotes air circulation and prevents dust build-up. Meets the standards of the National Sanitation Foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.