Shop All Wire Shelf Units
Nexel
Chrome Wire Utility Basket 18-3/4W x 11-1/4D x 7-1/2H
Mfr # 184798
Zoro # G108596648
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11-1/4 in
- Height 7 1/2 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 184798
- Zoro # G108596648
- UPC # 707022073387
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 11-1/4 in |
Height | 7 1/2 in |
Details
Item | Utility Basket |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
. Provides additional storage or display for your wire shelving unit or Wall Wire Grid Panel. Heavy duty welded wire construction makes this an extremely durable basket to use for all types of products. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-5S95)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPE9)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H (24606N)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306ESD5)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- Nexel Wire Shelf Units