Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 54W X 24D x 86H
Mfr # 24548C
Zoro # G908594424
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24548C
- Zoro # G908594424
- UPC # 710552502760
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- SPORTSMAN Stainless Steel Double Wall Mount Shelf (SSDWMS)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD2)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 60W x 24D x 74H (24607EP5)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- Nexel Wire Shelving