Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 48W X 30D x 63H
Mfr # 30486C
Zoro # G908594646
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 30 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30486C
- Zoro # G908594646
- UPC # 710552502005
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-203-RED-2PK)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- FATH Roller Wheel, 39 mmx17.6 mm, Polyamide (093020)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- NEXEL Chrome Wire Shelving, 30W X 14D x 74H (14307C)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607G)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 85"H, 4 Shelves, Chrome (2KPF1)
- Nexel Wire Shelf Units