Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 36W X 30D x 86H
Mfr # 30368C
Zoro # G908594394
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 30 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30368C
- Zoro # G908594394
- UPC # 710552502791
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 24 in L, 24 in W, 5 1/2 in H (24X24 MODULAR POP PALLET)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W361878ME)
- SPORTSMAN Stainless Steel Work Table 24" x 48" (SSWTABLE)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL 63H Nexelon Wire Shelving, 72W X 18D (18726N)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- Nexel Wire Shelf Units