Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 36W X 24D x 63H
Mfr # 24366C
Zoro # G608594755
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 24 in
- Height 63 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24366C
- Zoro # G608594755
- UPC # 710552501930
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (30270GREEN)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224BLUE)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL 74L Rods For Wire Shelving Units, Chrome Set of 3 (AR74C3)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Proform, Green Epoxy (WR74-2472P)
- Nexel Wire Shelving