Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 36W X 18D x 74H
Mfr # 18367C
Zoro # G608594670
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 18 in
- Height 74 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 18367C
- Zoro # G608594670
- UPC # 710552502173
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Super Size Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Clear (30292SCLAR)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- TENNSCO 20/22 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (CVDJ2478SU BLACK)
- PEET Safe Dehumidifier (M10-6)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- Nexel Wire Shelving