Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 30W X 18D x 74H
Mfr # 18307C
Zoro # G608594700
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 18 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18307C
- Zoro # G608594700
- UPC # 710552502166
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- AKRO-MILS Plastic Divider, Black, 6 PK (42228)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Natural, PK50 (G386504F)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H, Green Epoxy Finish (24368G5)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- Nexel Wire Shelving