Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 24W X 24D x 63H
Mfr # 24246C
Zoro # G608594595
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24246C
- Zoro # G608594595
- UPC # 710552501916
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (19E-7)
- ZORO SELECT Wire Shelf 60"x36", Zinc Plated (5GTC5)
- ZORO SELECT Double Rod, Pk5 (6YB99)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7806185268)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Nexelate Wire Shelf 24inW x 24inD (S2424EP)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx24"L Shelf, Proform, Green Epoxy (1824P)
- Nexel Wire Shelf Units