Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 24W x 21D x 74H
Mfr # 21247C
Zoro # G608594618
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21247C
- Zoro # G608594618
- UPC # 710552502234
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Dividable, W 11 7/8, Ivory (QTB410IV)
- KRUEGER Therma Level Gauge, Tank 78" D, 1.5" NPT (H-1.5-78)
- KNAPE & VOGT BRACKET STEEL TITAN 28""L (82 TI 28)
- RICHELIEU Capri Wall Mount Shelf Support for Glass and Wood Shelves Silver (143200106)
- NEXEL 4 Tier Wire Shelving Starter, 36W x 12D x 54H, Green Epoxy Finish (12365G)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- LORELL Wire Shelving Unit, 24"D x 48"W, 4 Shelves, Chrome (LLR84178)
- Nexel Wire Shelf Units