Shop All Keyboard and Mouse Trays & Covers
Nexel
Chrome Wire Keyboard Holder
Mfr # C21466/
Zoro # G008642896
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4 in
- Depth 13-1/2 in
- Color Silver
- Assembly Required
- Material Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # C21466/
- Zoro # G008642896
- UPC # 707022067379
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 12-3/4 in |
Depth | 13-1/2 in |
Details
Color | Silver |
Assembly | Required |
Material | Wire |
Description
Supports your keyboard on top shelves for easy viewing. 12-3/4W x 13-1/2D overall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for HKbil 6FM7.0 (ML7-1219111806)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- BUFFALO AMERICAS Terastation 3420Dn 8Tb Nas, TS3420DN0804 (TS3420DN0804)
- COMMSCOPE Replacement for Tessco 221213 (221213)
- OFFICESOURCE Keyboard Systems Lift and Lock With Tear Drop (OSF710BK)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- TRIPP LITE Under-Desk Clamp Storage Tray W/ Built-In Mouse Pad And Wrist Rest (DMUDSC)
- BOSS Keyboard Tray, Black (N200-BK)
- QUEST MFG Keyboard Shelf With Reversible Mouse Tray, 1U, 19" x 8"D, Black (ES1019-0108)
- KENSINGTON Pro Fit Wireless Keyboard (72450)
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- Nexel Keyboard and Mouse Trays & Covers