Shop All Dunnage Racks
Nexel
Chrome Wire Dunnage Rack, 30W x 14D x 14H
Mfr # P1430C
Zoro # G608595769
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 30 in
- Depth 14 in
- Height 14 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # P1430C
- Zoro # G608595769
- UPC # 707022363792
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 14 in |
Details
Material | Wire |
Color | Silver |
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Green (QSB105GN)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Blue (30283BLUE)
- FLAMBEAU Plastic ESD Bin Divider, Black, 1 1/4 in W, 1/8 in H, 25 PK (6780CD - 35/52C)
- QUANTUM STORAGE SYSTEMS Latch Container, 21"X15-7/8"X7-3/4", Black (LC191507BK)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 36W x 14D x 14H (P1436EP)
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- Nexel Dunnage Racks