Shop All Wall Shelving
Nexel
Chrome Wall Mount Security Enclosure, 36W x 24D x 21H
Mfr # WSE2436C
Zoro # G608612404
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 21 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # WSE2436C
- Zoro # G608612404
- UPC # 710552512875
- Country of Origin Taiwan, Province of China
- Category Wall Shelving
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 21 in |
Details
Item | Security |
Material | Steel |
Finish | Chrome |
Description
Wire Construction increases visibility and decreases dust accumulation. Mounting brackets included. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Nut DIN508, D=M14, Nb=16, Carbon Steel Black (K0377.14)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- DECADE PRODUCTS White Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-110)
- ECONOCO Square Rack Tubing 2 Arms, 4-Way, Chrome (K12)
- NEXEL Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D (B1137058GZ)
- GFANCY FIXTURES 18 in. High & Mighty Modern Floating Shelf, Black (GF2668327)
- AMORE DESIGNS Amore Designs GRD1048ES Wood Shelving Grande Espresso Straight Shelf; 48 in. (GRD1048ES)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-WM Hose Holder (HH-WM)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- Nexel Wall Shelving