Shop All Wire Carts
Nexel
Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 60inL x 24inW x 39inH
Mfr # 560111
Zoro # G711827160
product price: $251.39
/ea
Free Shipping & Returns
$251.39
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
- Brand Nexel
- MFR # 560111
- Zoro # G711827160
- Country of Origin China
- Category Wire Carts
Description
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters. 1200 lb load capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved. Limited One Year Warranty in dry application and usage. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 2 U handles, snap-on sleeves and polyurethane swivel casters. Shelves easily adjust without tools at 1in increments. NSFapproved for dry use. Limited one year warranty.
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
- CDCO CDCO 250A-1/2 V-Grooved Pulley, 1/2 in Dia Bore, 2-1/2 in OD (250A)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- PENTALIFT Holdown Release Chains/Cables, Release C (802-2765)
- ZORO SELECT Dual Whl Cstr, Swl, Thrm Rubr, 3 in., 220 lb (LMDA-TPA 75G-FI)
- NEXEL Enclosed Wire Exchange Truck w/5 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH (800386)
- NEXEL Open Sided Wire Exchange Truck, 4 Wire 1 Galvanized Shelf, 1000 Lb Cap, 36x18x69 (251291)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 36L x 24W x 40H (CS24362C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 24L x 21W x 43H (CS21243CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 36L x 24W x 69H (CS24364C)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- Nexel Wire Carts