Shop All Shelving & Rack Accessories
Nexel
Chrome Tool Rail, 7 Hook, 24W
Mfr # 331333
Zoro # G108612393
product price: $10.39
/ea
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Net Weight 1
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 331333
- Zoro # G108612393
- UPC # 707022076296
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 24 in |
Details
Decking Material | Steel |
Color | Silver |
Net Weight | 1 |
Assembled/Unassembled | Assembled |
Description
24 wide Tool Rail with seven 5 long hooks. Sold in packages of 6.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Replacement Grate (9573)
- DURHAM MFG Small Compartment box, 20 opening, for small part storage (206-95)
- STEELTON 24'' x 72'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters? (465C2472KE4C)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- Nexel Shelving & Rack Accessories