Shop All Wire Shelf Units
Nexel
Chrome, Security Shelving Unit, 60W x 24D x 66H
Mfr # SU2460CPS
Zoro # G608596551
product price: $964.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$964.99
Free 30-Day Returns
Key Features
- Shelving Type Security Unit
- Shelving Style Wire Mesh Cage
- Width 60 in
- Depth 24 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU2460CPS
- Zoro # G608596551
- UPC # 707022436427
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Type | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Finish | Chrome |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish (PB-7248-3)
- K TOOL INTL Drum Faucet For 2 Holes (FAU/0-2)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- NEXEL Chrome Wire Shelving, 60W X 18D x 74H (18607C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 18D X 63H (18306B)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Wire Shelving, Poly-Z-Brite, 30W x 14D x 63H (14306Z)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- Nexel Wire Shelving