Shop All Wire Shelf Units
Nexel
Chrome, Security Shelving Unit, 48W x 14D x 66H
Mfr # SU1448CPS
Zoro # G908596640
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Style Wire Mesh Cage
- Width 48 in
- Depth 14 in
- Height 66 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU1448CPS
- Zoro # G908596640
- UPC # 707022443692
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Red (13014RED)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- AT-A-GLANCE Level Gauge, Tank, 6 In, 2 In NPT (L-2-6)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- ZORO SELECT Wire Shelving, 18"D x 48"W x 74"H, 4 Shelves, Chrome (2HGK6)
- Nexel Wire Shelving