Shop All Wire Shelf Units
Nexel
Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H
Mfr # SU2460CPS2
Zoro # G908596527
product price: $1,096.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Shelving Type Security Unit
- Shelving Style Wire Mesh Cage
- Width 60 in
- Depth 24 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SU2460CPS2
- Zoro # G908596527
- UPC # 707022436434
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Type | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 74H (14427S5)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Wall Mount Wire 4-Shelf Starter Unit, 60W x 18D x 63H (798218)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- Nexel Wire Shelving