Shop All Wire Shelf Units
Nexel
Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 24D x 66H
Mfr # SU2436CPS2
Zoro # G708596482
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shelving Style Wire Mesh Cage
- Width 36 in
- Depth 24 in
- Height 66 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # SU2436CPS2
- Zoro # G708596482
- UPC # 707022436397
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 66 in |
Details
Item | Security Unit |
Shelving Style | Wire Mesh Cage |
Material | Steel |
Color | Silver |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wire Container 44.5x33x39H, 2 Swvl/2 Rigid Heavy Duty Polyolefin Caste (15102-5" HPO)
- KRUEGER Therma Level Gauge, Tank 40" D, 2" NPT (H-2-40)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Red (QSB804RD)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 86H, Green Epoxy Finish (24368G5)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 63H (24306B)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-204YL)
- Nexel Wire Shelf Units