Shop All Shelving & Rack Accessories
Nexel
Chrome Multi-Box Slide for 18inD Shelves
Mfr # 188591
Zoro # G908612340
product price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- Overall Depth 18
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 188591
- Zoro # G908612340
- UPC # 707022000284
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 10 1/4 in W, 10 1/4 in H, 6 PK (DUS270CO)
- LEWISBINS Gray Plastic Lid (CSN2414-1 GREY)
- CRAFTSMAN Tool Accessories, 2 Piece Pegboard Tool (CMMT99407)
- HARDWARE RESOURCES Satin Nickel Closed Screw-In Mounting Bracket for 1-5/16" Round Closet Rods (M7360-SN)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- ECONOCO U-Shaped, 1-1/4", Tubing Hangrail, 10PK (BLHG681)
- Nexel Shelving & Rack Accessories