Shop All Medical Carts & Cabinets
Nexel
Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H
Mfr # SWR1860C
Zoro # G908642828
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 18 in
- Material Chrome Plated Steel
- Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SWR1860C
- Zoro # G908642828
- UPC # 707022082723
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Dimensions
Width | 18 in |
Height | 40 in |
Details
Color | Silver |
Material | Chrome Plated Steel |
Description
Sterile Wrap Rack - Low Profile Sterile wrap racks provide a safe, convenient place to hold wrap. Sizes up to 60 x 60. Rubber O rings reduce slipping of wraps. Ergonomically designed rack positions wrap at waist height for easy access. 5 polymer swivel casters, two with brakes, provide easy mobility and placement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-OR)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- FIRST AID ONLY Bandage, Beige, Plastic, 60PK (1-060)
- CABLES & SENSORS Compatible O2 Cell for Vaportherm - Oxygen Sensor (PSR-11-75-KE1)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- GLOBAL INDUSTRIAL Stainless Steel Large Medical Security Cabinet with Double Key Locks (436945SS)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Nexel Medical Carts & Cabinets