Shop All Medical Carts & Cabinets
Nexel
Chrome High Profile Sterile Wrap Rack, 60L x 24W x 68H
Mfr # SWR2460C
Zoro # G908642927
product price: $380.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Material Chrome Plated Steel
- Color Silver
- Width 24 in
- Height 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SWR2460C
- Zoro # G908642927
- UPC # 710552517276
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Dimensions
Width | 24 in |
Height | 68 in |
Details
Material | Chrome Plated Steel |
Color | Silver |
Description
Nexel Industries products are trusted for their rigidity and strength which is why they are used extensively in the food service, healthcare, industrial and commercial markets. Warranted against rust corrosion these products come with maximum storage space and are easy to clean and maintain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Clip on Window Flag: Purple Banner ( (5711065)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- HONEYWELL Aerosol Spray Bandage, 3 Oz (151011)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm (EN9418)
- TUHOME Jaspe Mirror Cabinet, Three Internal Shelves, One Open Shelf, Double Door Cabinet, White (GLB5550)
- Nexel Medical Carts & Cabinets