Shop All Medical Carts & Cabinets
Nexel
Chrome High Profile Sterile Wrap Rack, 48L x 24W x 68H
Mfr # SWR2448C
Zoro # G608642852
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 68 in
- Material Chrome Plated Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SWR2448C
- Zoro # G608642852
- UPC # 710552517269
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Dimensions
Width | 24 in |
Height | 68 in |
Details
Material | Chrome Plated Steel |
Color | Silver |
Description
Nexel Industries products are trusted for their rigidity and strength which is why they are used extensively in the food service, healthcare, industrial and commercial markets. Warranted against rust corrosion these products come with maximum storage space and are easy to clean and maintain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL CPR-D-Padz Adult Electrodes, 5-Year Shelf Life (8900080001)
- ZORO SELECT Adhesive Bandage, Fabric, PK100 (3JNY2)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- Nexel Medical Carts & Cabinets