Shop All Shelving & Rack Accessories
Nexel
Chrome Hanging Rail 48
Mfr # AHR48C
Zoro # G708596598
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # AHR48C
- Zoro # G708596598
- UPC # 707022002394
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Description
Chrome Hanging Rail 48. Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE CONNECTOR SCREW 3-1/2""L (SDS25312-R25L)
- DURASHELF Vented Shelf 48"W x 24"D (S4824)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 20 in W, 13 3/8 in H, 24 in L, Beige (AF-21 Beige)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 8 in H (DG93080BL)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL No Growth Foot Plate (AFSQ)
- CON-TACT BRAND Mat Undersink Graphite 24X48In (KTCH-CUSM02-06)
- Nexel Shelving & Rack Accessories