Shop All Shelving & Rack Accessories
Nexel
Chrome Hanging Rail 36
Mfr # AHR36C
Zoro # G708596673
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AHR36C
- Zoro # G708596673
- UPC # 707022002387
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Description
Chrome Hanging Rail 36. Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Storage Bin, Water Hyacinth, 11 in W, 7.9 in H, 15.1 in L, Beige (QI003544.L)
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.25 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/4 in IPS)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- Nexel Shelving & Rack Accessories