Shop All Shelving & Rack Accessories
Nexel
Chrome Hanging Rail 24
Mfr # AHR24C
Zoro # G608596650
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- Overall Depth 24
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AHR24C
- Zoro # G608596650
- UPC # 707022002370
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Unassembled |
Description
Chrome Hanging Rail 24. Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 5 Hole "L" Joining Plate (4081-BLACK)
- DURHAM MFG Dividers, 12 PK (097-95)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (F7510-12HG)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- LOWELL Swivel Casters 1set of 4 (C2S)
- Nexel Shelving & Rack Accessories