Shop All Wire Carts
Nexel
Chrome ESD Adjustable Shelf Truck w/3 Shelves, 42inL x 24inW x 40inH
Mfr # B2351751
Zoro # G811827091
Free Shipping & Returns
$396.99
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
- Brand Nexel
- MFR # B2351751
- Zoro # G811827091
- Country of Origin Multiple
- Category Wire Carts
Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1in increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. ESD Adjustable Shelf Carts include 3 shelves, 4 posts, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
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
- DAYTON Load Wheel Kit, Use w/493X19, Fits Dayton (54ZX30)
- PEERLESS CHAIN 5/16 T80 CLEVIS GRAB HOOK, SC, 8024315 (8024315)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- SUPERWINCH Motor (87-12890)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 18W x 69H (CS18424C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 24L x 21W x 43H (CS21243CP)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 60inL x 24inW x 40inH (188685)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- Nexel Utility & Storage Carts