Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 24W x 69H
Mfr # CS24544C
Zoro # G108595030
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 69
- Outside Length 54
- Outside Width 24
- Material Steel
- Wheel Type Curbside Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS24544C
- Zoro # G108595030
- UPC # 707022446952
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 69 |
Outside Length | 54 |
Outside Width | 24 |
Details
Material | Steel |
Wheel Type | Curbside Truck |
Assembled | Yes |
Finish | Chrome |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 5 polyurethane stem casters with a 1200 lb load capacity and 69 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft. Manhole Ladder, Fiberglass, 12 Steps (M7112-1)
- PENTALIFT Snubber Springs, Lip Chain Spring (302-0951)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 60inL x 24inW x 40inH (188685)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188708)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 24W x 69H (CS24604C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H (CS18364CP)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- Nexel Utility & Storage Carts