Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 24W x 69H
Mfr # CS24484C
Zoro # G808595033
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 69 in
- Outside Length 48
- Outside Width 24 in
- Material Steel
- Wheel Type 2 Rigid, 2 Swivel with Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS24484C
- Zoro # G808595033
- UPC # 707022446945
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 69 in |
Outside Length | 48 |
Outside Width | 24 in |
Wheel Diameter | 5 in |
Depth | 48 in |
Details
Material | Steel |
Item | Curbside Truck |
Wheel Type | 2 Rigid, 2 Swivel with Brakes |
Assembled | No |
Number of Shelves | 4 |
Finish | Chrome |
Wheel Material | Polyurethane |
Gauge | 12 ga |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Shelf Type | Flat Wire |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 5 polyurethane stem casters with a 1200 lb load capacity and 69 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- ZORO SELECT Y- Seal (D144)
- DAYTON Pump Valve Assembly (MH60-155G)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1802NX8)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 36L x 24W x 43H (CS24363CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 42L x 21W x 72H (CS21424CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 24W x 69H (CS24604C)
- NEXEL Single Level Carton Stand- Chrome - 18 x 48 x 39 in. (CS38)
- NEXEL Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH (B2276542)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 21W x 69H (CS21424C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 18W x 69H (CS18484C)
- Nexel Wire Carts