Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 72L x 24W x 72H
Mfr # CS24724CP
Zoro # G608595608
product price: $637.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Outside Height 72 in
- Outside Width 24 in
- Material Steel
- Wheel Type Pneumatic, 2 Rigid, 2 Swivel
- Wheel Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS24724CP
- Zoro # G608595608
- UPC # 707022447539
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 72 in |
Outside Width | 24 in |
Wheel Diameter | 8 in |
Depth | 72 in |
Details
Material | Steel |
Item | Curbside Truck |
Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
Assembled | No |
Number of Shelves | 4 |
Standards | NSF Certified |
Finish | Chrome |
Gauge | 12 ga |
Shelf Type | Flat Wire |
Shelf Capacity | 600 lb |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X200 (AGBR14200)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H (CS24423C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 72L x 18W x 72H (CS18724CP)
- NEXEL Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH (B2276542)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 24W x 72H (CS24364CP)
- NEXEL Open Sided Wire Exchange Truck, 4 Wire 1 Galvanized Shelf, 1000 Lb Cap, 36x18x69 (251291)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 36x18x67 In. (3TPC2)
- Nexel Wire Carts