Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 72L x 18W x 72H
Mfr # CS18724CP
Zoro # G908595537
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 72 in
- Outside Length 72
- Outside Width 18 in
- Material Steel
- Wheel Type Pneumatic, 2 Rigid, 2 Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS18724CP
- Zoro # G908595537
- UPC # 707022447379
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 72 in |
Outside Length | 72 |
Outside Width | 18 in |
Wheel Diameter | 8 in |
Depth | 72 in |
Details
Material | Steel |
Item | Curbside Truck |
Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
Assembled | No |
Number of Shelves | 4 |
Gauge | 12 ga |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Shelf Type | Flat Wire |
Finish | Chrome |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- SAMSON Pro-Master 1/2 in. X 150 ft. Rigging Rope (13342)
- LOUISVILLE 6 ft Fiberglass Stepladder, 250 lb Capacity (FS2006)
- GARLOCK SAFETY SYSTEMS Maintenance Hole Guardrail System (427-001-001)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 24L x 24W x 69H (CS24244C)
- NEXEL Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH (B2276542)
- NEXEL Mail Cart - 22 x 44 x 35 in. (SC16362)
- NEXEL Enclosed Wire Exchange Truck w/5 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH (800386)
- NEXEL Single Level Carton Stand- Chrome - 18 x 48 x 39 in. (CS38)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- Nexel Utility & Storage Carts