Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 42L x 21W x 72H
Mfr # CS21424CP
Zoro # G108595429
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 72 in
- Outside Length 42
- Outside Width 21 in
- Material Steel
- Wheel Type Pneumatic, 2 Rigid, 2 Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS21424CP
- Zoro # G108595429
- UPC # 707022447416
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 72 in |
Outside Length | 42 |
Outside Width | 21 in |
Wheel Diameter | 8 in |
Depth | 42 in |
Details
Material | Steel |
Item | Curbside Truck |
Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
Assembled | No |
Number of Shelves | 4 |
Standards | NSF Certified |
Gauge | 12 ga |
Shelf Type | Flat Wire |
Shelf Capacity | 1200 lb |
Finish | Chrome |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- VESTIL Multi-Task Winch Bar, 34.5" H, 1.5" dia. (SW-BAR)
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- NEXEL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188728)
- NEXEL Enclosed Wire Exchange Truck w/5 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH (800386)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 36L x 24W x 40H (CS24362C)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 60inL x 24inW x 39inH (560111)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H (CS24423C)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- Nexel Wire Carts