Shop All Wire Carts
Nexel
Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H
Mfr # CS18364CP
Zoro # G108595559
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 72
- Outside Length 36
- Outside Width 18
- Material Steel
- Wheel Type Curbside Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # CS18364CP
- Zoro # G108595559
- UPC # 707022447324
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 72 |
Outside Length | 36 |
Outside Width | 18 |
Details
Material | Steel |
Wheel Type | Curbside Truck |
Assembled | Yes |
Finish | Chrome |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Latch (GRFG3486466)
- ALBION 6" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 1000 lb (16VG06201R)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- FLEMING SUPPLY Fleming Supply Single Step Stool, Indoor/Outdoor Platform, Safety Aid for Cars, Bathtubs and Beds (191843PME)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 72L x 21W x 40H (CS21723C)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 60inL x 24inW x 39inH (560111)
- NEXEL Wire Utility Cart, 3 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188728)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 54L x 18W x 69H (CS18544C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 24W x 69H (CS24484C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 24L x 24W x 69H (CS24244C)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Zinc (2HDH5)
- Nexel Utility & Storage Carts