Shop All Wire Carts
Nexel
Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H
Mfr # CS24423C
Zoro # G208621936
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 40 in
- Outside Length 42
- Outside Width 24 in
- Material Steel
- Wheel Type Polyurethane, 2 Rigid, 2 Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS24423C
- Zoro # G208621936
- UPC # 707022447171
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 40 in |
Outside Length | 42 |
Outside Width | 24 in |
Wheel Diameter | 5 in |
Depth | 42 in |
Details
Material | Steel |
Item | Curbside Cart |
Wheel Type | Polyurethane, 2 Rigid, 2 Brake |
Assembled | No |
Number of Shelves | 3 |
Gauge | 12 ga |
Shelf Type | Flat, Open Wire |
Shelf Capacity | 1200 lb |
Finish | Chrome |
Standards | NSF Certified |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 3 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34H. Trucks feature 5 polyurethane stem casters with a 1200 lb load capacity and 40 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-14)
- DAYTON Latch Kit, Either Hook, 300-800 Lb Hoist (2KEN2)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJW2)
- ROYAL BASKET TRUCKS Perm Truck, 8 Bu, Black, Wood Base (R08-KKW-PMA-3UNN)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 24W x 69H (CS24484C)
- NEXEL Chrome Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 60inL x 24inW x 39inH (560111)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 30L x 21W x 72H (CS21304CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 36L x 24W x 69H (CS24364C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 24L x 24W x 69H (CS24244C)
- GLOBAL INDUSTRIAL Easy Access Slant Shelf Chrome Wire Cart, 30 4inH Shelf Bins BL, 36Lx18Wx74H (269003BL)
- Nexel Wire Carts