Shop All Wire Carts
Nexel
Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 60L x 24W x 43H
Mfr # CS24602CP
Zoro # G608622472
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 43 in
- Outside Width 24 in
- Material Steel
- Wheel Type Pneumatic, 2 Swivel, 2 Rigid
- Wheel Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CS24602CP
- Zoro # G608622472
- UPC # 707022447843
- Country of Origin Taiwan, Province of China
- Category Wire Carts
Dimensions
Outside Height | 43 in |
Outside Width | 24 in |
Wheel Diameter | 8 in |
Depth | 60 in |
Details
Material | Steel |
Item | Curbside Cart |
Wheel Type | Pneumatic, 2 Swivel, 2 Rigid |
Assembled | No |
Number of Shelves | 3 |
Gauge | 12 ga |
Shelf Type | Flat, Solid & Open Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Finish | Chrome |
Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 2 wire shelves, 1 solid galvanized shelf, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 43 overall height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- DUTTON-LAINSON Lainson Worm Gear Hand Winch W/Split Ree (10972)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2601NX12)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 36L x 24W x 69H (CS24364C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 18W x 40H (CS18243C)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 18W x 38H (188704)
- NEXEL Plastic Utility Cart w/2 Shelves & Poly Brake Casters, 600 lb. Cap, 36inL x 18inW x 39inH (B2276542)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 36L x 24W x 40H (CS24362C)
- NEXEL Wire Utility Cart, 2 Shelves, 800 Lb. Capacity, 36L x 24W x 38H (188708)
- ZORO SELECT Bulk Storage Cart, 2 Shelves, 60x30 (2SPT-EX3060-1A-2K-6PU-95)
- Nexel Wire Carts