Shop All Medical Carts & Cabinets
Nexel
Chrome Catheter Procedure Cart, 5in Swivel Casters, 24inL x 60inW x 68inH
Mfr # CPC2460C
Zoro # G308622437
product price: $717.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Includes (2) Shelves, (40) Catheter Hooks
- Width 60 in
- Material Chrome Plated Steel
- Height 68 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CPC2460C
- Zoro # G308622437
- UPC # 710552514336
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Dimensions
Width | 60 in |
Height | 68 in |
Depth | 24 in |
Wheel Diameter | 5 in |
Details
Includes | (2) Shelves, (40) Catheter Hooks |
Material | Chrome Plated Steel |
Color | Silver |
Wheel Type | Polyurethane Swivel Casters |
Number of Shelves | 2 |
Type | Procedure Cart |
Shelf Capacity | 1200 lb |
Style | Catheter Cart |
Description
Catheter Procedure Cart holds all styles and sizes of catheter packages - on hooks, on shelves, or in tote boxes and bins. Catheter hooks are easily secured onto bars and can be adjusted to accommodate peel pouches. Catheters can be easily organized by dedicating a catheter hook or series of hooks to specific types of catheters. Clear plastic label holder attaches to end of hook to identify type of catheter by style, size or application. 5 polyurethane swivel casters, allow for easy maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Oxygen Cylinder Holder (IV-44)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- ZORO SELECT Hydrocortisone Cream, 0.030 oz., PK144 (21135)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Sgl Door Extra Wide Wall Storage Cabinet With Key Lock in Beige (16.75 (291611-BG)
- Nexel Medical Carts & Cabinets