Shop All Wire Shelf Units
Nexel
Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH
Mfr # 796558
Zoro # G011827730
product price: $136.69
/ea
Free Shipping & Returns
$136.69
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
- Brand Nexel
- MFR # 796558
- Zoro # G011827730
- UPC # 707022031110
- Country of Origin China
- Category Wire Shelf Units
Description
Nexel Chrome Corner Wire Shelving 32inW x 24inD x 42inH. Triangular shelving unit consists of 3 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Additional shelves sold separately. Shelf size corresponds to the width of shelving unit. 24in unit measures 16in deep from center front to back. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. Features: Reinforced shelves with welded surface ribs for added strength. Includes 3 posts with leveling feet, 4 shelves and snap-on sleeves. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1in increments. NSF Approved.
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
- HUSKY Jarhead Tank Gauge for 43" to 72" Tanks (009930)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- QUANTUM STORAGE SYSTEMS Slanted Wire Shelf, 24"D x 36"W, Chrome (2436SL)
- Nexel Wire Shelving