Shop All Medical Carts & Cabinets
Nexel
Catheter Hook with Clear Plastic Label Holder
Mfr # CPCH4
Zoro # G211938243
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CPCH4
- Zoro # G211938243
- UPC # 707022082761
- Country of Origin Taiwan, Province of China
- Category Medical Carts & Cabinets
Details
Material | Steel / Plastic |
Color | Black |
Item | Catheter Hook with Label Holder |
Description
Nexel Catheter Hook with Clear Plastic Label Holder . Catheter Hook with Label Holder for storing catheters on support bars. Clear plastic label holder attaches to end of hook to identify type of catheter by style, size or application. Dimensions: 6inW x 2inD x 1inH. Color: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Knuckle Gauze Roll, 4-1/2Inx12ft3-3/4In, PK100 (3161)
- HEALTH AID 6 MACHINE Medicine Vending Machine, 0.25 (HA6-25)
- DEALMED Adhesive Bandages, Fabric, 3/4" X 3", 100/Bx, 24/Cs, 2400PK (783810)
- EMI Colormed Kelly Forcep, 5.5" Blue (704)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 36inL x 18inW x 69inH (436929)
- NEXEL Chrome High Profile Sterile Wrap Rack, 2 Casters with Brakes, 60inL x 24inW x 68inH (B2273851)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- AEK Narcan Plastic Case Holds 3 Boxes (EN9548)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- Nexel Medical Carts & Cabinets