Shop All Cantilever Racks & Components
Nexel
Cantilever Chemical Storage Shelf Kit
Mfr # 670181
Zoro # G808596382
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Color Silver
- Overall Width 24 in
- Overall Depth 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 670181
- Zoro # G808596382
- UPC # 707022353830
- Country of Origin Taiwan, Province of China
- Category Cantilever Racks & Components
Dimensions
Overall Height | 14 in |
Overall Width | 24 in |
Overall Depth | 12 |
Details
Color | Silver |
Material | Steel |
Assembly | Required |
Description
Ideal for storing cleaning chemical concentrates in 1/2 or 1 gallon containers during operation of Global Industrial Compact Chemical Dispensers. Shelf can also be used for spray bottles and other cleaning supplies. The Wall Chemical Storage Shelf Kit features excellent stability, durability and can hold up to 40 lbs. The shelf features a 1H perimeter truss that prevents items, such as bottles, from falling off. Shelves adjust easily at 1 increments using included plastic clips along the included 14 chrome steel posts. Includes 4 wall brackets for secure fastening to a wall mounting screws not included. Meets the standards of the National Sanitation Foundation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Satin Nickel Center Support Bracket for 1-5/16" Round Closet Rods (M7370-SN)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- BRISKHEAT BriskHeat Silicone Rubber Drum Heater For 55 Gallon Steel Drum, 50-425F, 120V (DHCS15)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 49 3/4 in H x 34 in W, 6 Shelves, Gray (1306-95)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- Nexel Cantilever Racks & Components