Shop All Cart Covers
Nexel
Blue Nylon Cover, 72W X 18D X 74H
Mfr # 481111BL
Zoro # G208826126
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Width 72 in
- Material 400 Denier Nylon
- Color Blue
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 481111BL
- Zoro # G208826126
- UPC # 707022081375
- Country of Origin China
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Width | 72 in |
Depth | 18 in |
Details
Material | 400 Denier Nylon |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 27 ft. (532784GRA)
- WESCO Aluminum Folding Ergo-Handle Truck (270382)
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK (BUNGEE-RBR-21)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Nexel Utility & Storage Carts