Shop All Cart Covers
Nexel
Blue Nylon Cover, 36W x 18D x 74H
Mfr # 481108BL
Zoro # G708826183
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Width 36 in
- Material 400 Denier Nylon
- Color Blue
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 481108BL
- Zoro # G708826183
- UPC # 707022081344
- Country of Origin China
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Depth | 18 in |
Details
Material | 400 Denier Nylon |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Fixed Hook, Cap 15,000 lb (10F-7.5-36)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- RICHELIEU 4 in Swivel Rubber Gate Caster Black (F24807)
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- GLOBAL INDUSTRIAL Nylon Cover For 3 Lug Cart, Blue (652865)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon, Zipper (33Y368)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- Nexel Cart Covers