Shop All Dunnage Racks
Nexel
Black Epoxy Wire Dunnage Rack, 30W x 21D x 14H
Mfr # P2130B
Zoro # G908595971
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire
- Width 30 in
- Depth 21 in
- Height 14 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # P2130B
- Zoro # G908595971
- UPC # 707022363945
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 14 in |
Details
Material | Wire |
Load Capacity | 800 lb |
Color | Black |
Description
Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 14.21 gal Volume Capacity (FP19 Gray)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- NEXEL Nexelon Wire Dunnage Rack, 36W x 14D x 14H (P1436N)
- NEXEL Nexelate Silver Epoxy Wire Dunnage Rack, 24W x 21D x 14H (P2124EP)
- NEXEL Chrome Wire Dunnage Rack, 30W x 14D x 14H (P1430C)
- NEXEL Poly-Green Wire Dunnage Rack, 36W x 18D x 14H (P1836G)
- NEXEL Nexelon Wire Dunnage Rack, 24W x 14D x 14H (P1424N)
- NEXEL Poly-Green Wire Dunnage Rack, 30W x 14D x 14H (P1430G)
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W (2021)
- Nexel Dunnage Racks