Shop All Cart, Truck & Dolly Parts
Nexel
Black Epoxy Utility Cart Handle 18W
Mfr # AH18B
Zoro # G208611357
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Black
- Handle Type U Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AH18B
- Zoro # G208611357
- UPC # 707022451130
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 18 in |
Details
Material | Steel |
Color | Black |
Handle Type | U Handle |
Assembled | No |
Finish | Black Epoxy |
Description
Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use. Includes 1 handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- ZORO SELECT Solid Rubber Wheel, 10 in., 300 lb. (1NWZ2)
- KIRK Manual Door Lock, Overall Depth 10" (503054001)
- NEXEL Stainless Steel Utility Cart Handle 18W (AH18S)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- NEXEL Chrome Safety Push Handle 18W (AE18C)
- NEXEL Nexelate, Utility Cart Handle 21W (188CP15)
- NEXEL 10 In. Universal Pneumatic Hand Truck Wheel Kit, 2Pk (CA10HTN)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- CUSHMAN Brake Cable, 74.81" (624696)
- Nexel Cart, Truck & Dolly Parts