Shop All Shelving & Rack Accessories
Nexel
Black Epoxy Divider, 18D x 8H
Mfr # AD818B
Zoro # G308612476
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Black
- Wire Shelving Finish Black Epoxy
- Overall Height 8 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AD818B
- Zoro # G308612476
- UPC # 707022451383
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Overall Height | 8 in |
Details
Decking Material | Steel |
Color | Black |
Wire Shelving Finish | Black Epoxy |
Assembled/Unassembled | Assembled |
Description
Black Epoxy Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Black Epoxy is an attractive rugged and affordable finish.NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- AMGOOD 18in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1848)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- GLOBAL INDUSTRIAL Bushing/Glide 4 sets, Steel & Nylon (BU/GL)
- Nexel Shelving & Rack Accessories