Shop All Wire Shelf Units
Nexel
Black Epoxy, 5 Tier, Wire Shelving Add-On Unit, 48W x 14D x 74H
Mfr # A14487B5
Zoro # G908593427
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 14 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A14487B5
- Zoro # G908593427
- UPC # 707022485654
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Black Epoxy Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- GLOBAL INDUSTRIAL Straight Wall Container, Gray, Polyethylene, 23-3/4 in L, 15-3/4 in W (662124)
- OLYMPIC 63 in Epoxy Coated Shelf Post (J63K)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-95-D960)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836ZPS2)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H (24606N)
- NEXEL 4 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 14D x 74H (14547B)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- Nexel Wire Shelf Units