Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H
Mfr # 14607B
Zoro # G908592895
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 14 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14607B
- Zoro # G908592895
- UPC # 707022483292
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hex Driver 3/16" Ball End (6020)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- Nexel Wire Shelving