Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 21D x 86H
Mfr # 21308B
Zoro # G908593731
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 21 in
- Height 86 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21308B
- Zoro # G908593731
- UPC # 707022484893
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- S.M. ARNOLD BACK PLATE MICRO HOOK 3x 5/8-11 (AR69-083)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS996MOBBL)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL Chrome Wire Shelving, 30W x 21D x 86H (21308C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- Nexel Wire Shelf Units