Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 86H
Mfr # 14308B
Zoro # G908592079
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 14 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 14308B
- Zoro # G908592079
- UPC # 707022484497
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 1/8 in W, 4 in H, 17 7/8 in L, Clear (30158SCLAR)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Red Non-Adhesive Shelf Liner (04F-C6N32-06)
- AKRO-MILS Portable Tool Organizer (6318)
- KENNEDY Intermediate Riser, Brown (2600B)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 63H (24306EP)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- Nexel Wire Shelf Units