Shop All Wire Shelf Units
Nexel
Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 72W x 18D x 54H
Mfr # A18725B
Zoro # G908592314
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 54 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18725B
- Zoro # G908592314
- UPC # 707022483483
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 18 in |
Height | 54 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Black |
Finish | Black Epoxy |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL Wire Shelving, Poly-Z-Brite, 30W x 14D x 63H (14306Z)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 34H 2-Shelf Starter (B1137119GZ)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- Nexel Wire Shelving